Homecare 89Q5A Hc 2x Allergin Clean Formula
- Mfr # 89Q5A
- Zoro # G104123817
product price:Â
$
50.29
/ea
Key Features
Form
Liquid
Size
60 fl oz
For Use On Surface Material
Carpet, Upholstery
Includes Chemical
Methylisothiazolinone, Sodium Polymethacrylate, Alcohols Ethoxylated Propoxylated, Sodium Caprylyl Sulfonate
Standards
EPA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89Q5A
- Zoro #
- G104123817
- UPC #
- 11120014891
- Country of Origin
- United States
Dimensions
- Size
- 60 fl oz
Details
- Item
- Carpet Cleaner
- Form
- Liquid
- For Use On Surface Material
- Carpet, Upholstery
- Includes Chemical
- Methylisothiazolinone, Sodium Polymethacrylate, Alcohols Ethoxylated Propoxylated, Sodium Caprylyl Sulfonate
- Standards
- EPA
- Removes
- Soil, Stain
- Features
- Phosphate-free, Dye-free
Description
This unscented advanced formula deep cleans dirt and stains from carpet and upholstery and helps remove pet & pollen allergens. It contains no phosphates, dyes, optical brighteners or heavy metals, and is safe for all full sized deep cleaning machines. The bottle contains a minimum of 25% post-consumer recycled plastic. And like all BISSELL 2X concentrated deep cleaning formulas, you use half as much to get the same cleaning power. This reduces the amount of packaging needed, and saves you the inconvenience and cost of buying more packages of the same formula.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.