Shop TY-D-BOL
See all product information
Create Account
Toilet Bowl Cleaner, 7 oz, Box, Tablet, Lime
- Mfr # 675040.10
- Zoro # G305304510
product price:
$
4.39
/ea
Sold in multiples of 10 for
$43.90
Key Features
Surfaces for Use On
Toilets
Series
No Series
Container Type
Box
Container Size
7 oz
Cleaner Form
Tablet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675040.10
- Zoro #
- G305304510
- UPC #
- 70922054719
- Country of Origin
- United States
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets
- Series
- No Series
- Container Type
- Box
- Cleaner Form
- Tablet
- NSF Rating
- Not Rated
- Fragrance
- Lime
- Color
- Blue
- Application
- Bowl Cleaner, Deodorizer, Rust Remover
- Rinse Required
- No
Dimensions
- Container Size
- 7 oz
Description
Ty-D-Bol's In-Tank Toilet Bowl Tablet automatically cleans and deodorizes your toilet with our signature "Clean You Can See." Drop the tablet in your tank to activate powerful detergents that automatically keep your toilet bowl clean between scrubbings.
- • No rinse
- • Professional,Residential
- • Rust,Soap (Calcium/ Lime),Urine
- • Tablets/capsules
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.