Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNOM5S2-5B
Zoro #
G1607335
UPC #
-
Country of Origin
China
Details
Item
Hospitality Telephone
Color
Black
Volume Control
Yes
Number of Lines
2
Includes
Phone Line Cord
Ringer
95db
Network Protocol
PSTN
Requires
Phone Line/Setup
Speakerphone
Yes
Type
Analog
Caller ID
No
Number of Handsets
1
Call Waiting
Yes
Voicemail
Yes
Mount (Type)
Desk
Cord Type
Curly
Facility Type
Hospitality
Description
Hospitality Telephone, Call Waiting Yes, Speakerphone Yes, Voicemail Yes, Volume Control Yes, Number of Handsets 1, Number of Lines 2, Mounting Location Surface, Caller ID No, Facility Type Hospitality, Color Black, Network Protocol PSTN, Cord Type Curly, Includes Phone Line Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.