Shop B&K
See all product information
Create Account
Bar Faucet, 2 Round Acrylic, Chrome
- Mfr # 222-433
- Zoro # G7820718
product price:Â
$
47.95
/ea
Key Features
Mounting Hole Center to Center
4"
Number of Holes
3
Number of Handles
2
Flow Rate
1.20 gpm
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222-433
- Zoro #
- G7820718
- UPC #
- 032888168381
- Country of Origin
- China
- Item
- Bar Faucet,2 Round Acrylic,Chrome
- Mounting Hole Center to Center
- 4"
- Number of Holes
- 3
- Number of Handles
- 2
- Flow Rate
- 1.20 gpm
- Finish
- Chrome
- Handle Type
- Acrylic Handle
Description
Item Bar Faucet,2 Round Acrylic,Chrome
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.