Shop B&K
See all product information
Create Account
CPVC 1/2-in SOLV x 1/2-in MIP Brass Transition Adapter
- Mfr # 164-303NL
- Zoro # G824173512
product price:Â
$
8.25
/ea
Sold in multiples of 2 for
$16.50
Key Features
Overall Pipe Length
4.8 in
Standards
NSF/ANSI 61, AB 1953, NSF 372, ASTM D2846-2019a, NSF/ANSI 14
Max. Temp.
160°F
Pipe Fitting Material
CPVC, Brass
Max. Pressure
100 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 164-303NL
- Zoro #
- G824173512
- UPC #
- 32888121157
- Country of Origin
- Taiwan, Province of China
- Item
- Transition Adapter
- Standards
- NSF/ANSI 61, AB 1953, NSF 372, ASTM D2846-2019a, NSF/ANSI 14
- Max. Temp.
- 160°F
- Pipe Fitting Material
- CPVC, Brass
- Max. Pressure
- 100 psi
- Color
- Beige
Dimensions
- Overall Pipe Length
- 4.8 in
Description
This Transition Adapter Fitting is used to transition from metal male pipe threads to CPVC. This product complies with all federal low-lead laws as threads are made of lead-free brass.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.