Shop B&K PRECISION
See all product information
Create Account
40-CH Single-ended Multiplexer
- Mfr # DM303
- Zoro # G722935731
product price:Â
$
1,005.99
/ea
Free Shipping & Returns
Key Features
Number of Voltage Channels
40
Input Voltage - Maximum
300 V
Product Type
Multiplexer
Parameter Inputs
Resistance, AC Voltage, Capacitance, DC Voltage, Frequency, Period, Temperature
Temperature Inputs
RTD, Temperature Degrees C, Temperature Degrees F, Temperature K, Thermocouple B, Thermocouple E, Thermocouple J, Thermocouple K, Thermocouple N, Thermocouple R/S, Thermocouple T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DM303
- Zoro #
- G722935731
- UPC #
- 817050693164
- Country of Origin
- Taiwan, Province of China
- Item
- Multiplexer
- Number of Voltage Channels
- 40
- Input Voltage - Maximum
- 300 V
- Product Type
- Multiplexer
- Parameter Inputs
- Resistance, AC Voltage, Capacitance, DC Voltage, Frequency, Period, Temperature
- Temperature Inputs
- RTD, Temperature Degrees C, Temperature Degrees F, Temperature K, Thermocouple B, Thermocouple E, Thermocouple J, Thermocouple K, Thermocouple N, Thermocouple R/S, Thermocouple T
- Input Voltage - Minimum
- 0 V
Description
Multiplexer, Number of Temperature Channels Not Applicable, Number of Current Channels Not Applicable, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.