Shop B&K PRECISION
See all product information
Create Account
Multifunction Module
- Mfr # DM307
- Zoro # G022843774
product price:Â
$
1,089.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Minimum
0 V
Number of Voltage Channels
19
Product Type
Module
Input Voltage - Maximum
42 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DM307
- Zoro #
- G022843774
- UPC #
- 817050693201
- Country of Origin
- Taiwan, Province of China
- Item
- Module
- Input Voltage - Minimum
- 0 V
- Number of Voltage Channels
- 19
- Product Type
- Module
- Input Voltage - Maximum
- 42 V
Description
Module, Number of Temperature Channels Not Applicable, Number of Current Channels Not Applicable, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.