Zoro Homepage

Bench Multimeter, 4 1/2 Digit, True RMS

  • Mfr # 2831E

  • Zoro # G0979657


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Voltage (AC)
200mV to 750V
Voltage (DC)
200mV to 1000V
Amps AC
2 mA to 20 A
Amps DC
2 mA to 20 A
Resistance (Ohms)
200 ohm to 20 megaohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2831E
Zoro #
G0979657
UPC #
817050283150
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1yr

Description

Bench Digital Multimeter, Voltage (AC) 200mV to 750V, Voltage (DC) 200mV to 1000V, 2 mA to 20 A Amps AC, 2 mA to 20 A Amps DC, Resistance (Ohms) 200 ohm to 20 megaohm, Basic DC Accuracy +/-0.03 Percent, 20,000 Counts, True RMS Yes, USB Interface, Special Features Free Application Software via B&K Precision website, PC Connectivity, SCPI Compatible, Dual Vacuum Fluorescent Display, Auto Ranging Yes, NIST Calibration Certificate, Safety Rating CAT I 1000V, CAT II 300V, Resolution 4 1/2 Digits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.