Zoro Homepage

Bench Power Supply

  • Mfr # 9206B

  • Zoro # G505311349


product price: $2,653.99
/ea
Free Shipping & Returns

Key Features

Ripple Volts Regulation
Less Than or Equal To 50 mVp-p
Manufacturers Warranty Length
3 yr
Includes
AC Power Cord
Load Regulation
Less Than or Equal To 0.1% +10 mA; Less Than or Equal To 0.01% +15 mV
Meter Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9206B
Zoro #
G505311349
UPC #
817050920611
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Height
3.47 in
Depth
17.52 in
Width
8.45 in
Overall Depth
17.52 in
Overall Width
8.45 in
Overall Height
3.47 in

Details

Item
DC Power Supply
Ripple Volts Regulation
Less Than or Equal To 50 mVp-p
Includes
AC Power Cord
Load Regulation
Less Than or Equal To 0.1% +10 mA; Less Than or Equal To 0.01% +15 mV
Meter Type
Digital
Line Regulation
Less Than or Equal To 0.05% +10 mA; Less Than or Equal To 0.01% +15 mV
Input Voltage
110/220 VAC +/- 10 %
Output Volts (DC)
150V
Line Volts Regulation
Less Than or Equal to 0.01% + 15 mV
Output Current (Amps)
10 A
Protection
Keylock Function, OPP, OTP, OVP
Connection
Standard USB (USBTMC Compliant) and RS232 Interfaces
Display
Vacuum Fluorescent Display
Input Frequency (Hz)
47 to 63 Hz
Calibration Certificate
NI Certified
Type
Programmable
Current Limits
Automatically Recalculate Voltage and Current Limits
Calibration Certificate Type
NIST
Digital Display Screen Type
VFD
Power Output - Minimum
0 W
Number of Display Digits
5
Voltage Output - Minimum
0 V
Current Output - Maximum
10 A
Line Regulation Voltage
0.01% + 15mV
Load Regulation Current
0.1% + 10mA
Input Voltage - Minimum
110 V AC
Line Regulation Current
0.05% + 10 mA
Interface
RS-232, USB
Input Voltage - Maximum
220 V AC
Ripple Voltage Regulation
50 mVpp
Current Output - Minimum
0 A
Power Output - Maximum
600 W
Load Regulation Voltage
0.01% + 15 mV
Voltage Output - Maximum
150 V

Description

DC Power Supply, Output Volts (DC) 150V, Output Current (Amps) 10 A, Current Limits Automatically Recalculate Voltage and Current Limits, Ripple Volts Regulation Less Than or Equal To 50 mVp-p, Line Volts Regulation Less Than or Equal to 0.01 Percent + 15 mV, Load Regulation Less Than or Equal To 0.1 Percent +10 mA; Less Than or Equal To 0.01 Percent +15 mV, Line Regulation Less Than or Equal To 0.05 Percent +10 mA; Less Than or Equal To 0.01 Percent +15 mV, Meter Type Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.