DC Electronic Load
- Mfr # 8620
- Zoro # G825060408
product price:Â
$
13,218.99
/ea
Free Shipping & Returns
Key Features
Interface
GPIB, RS-232, USB
Power
3,000 W
Includes
Certificate of Calibration, Power Cord
Voltage - Minimum
0 V
Overall Width
17 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8620
- Zoro #
- G825060408
- UPC #
- 817050862003
- Country of Origin
- China
- Interface
- GPIB, RS-232, USB
- Power
- 3,000 W
- Includes
- Certificate of Calibration, Power Cord
- Item
- DC Electronic Load
- Voltage - Minimum
- 0 V
- Load Regulation
- 0.1 - 120 V = +/-(0.025% + 0.05% FS)
- Features
- Voltage - Maximum
- 120 V
- Measurable Current - Maximum
- 480 A
Dimensions
- Overall Width
- 17 3/8 in
- Manufacturers Warranty Length
- 3 yr
- Overall Height
- 5 3/8 in
- Overall Depth
- 22.5 in
Description
DC Electronic Load
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.