DC Electronic Load
- Mfr # HVL150250
- Zoro # G325060427
product price:Â
$
7,533.99
/ea
Free Shipping & Returns
Key Features
Voltage - Maximum
150 V
Overall Width
16 7/8 in
Power
2,000 W
Manufacturers Warranty Length
3 yr
Measurable Current - Maximum
250 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HVL150250
- Zoro #
- G325060427
- UPC #
- 817050911275
- Country of Origin
- Taiwan, Province of China
- Voltage - Maximum
- 150 V
- Power
- 2,000 W
- Item
- DC Electronic Load
- Measurable Current - Maximum
- 250 A
- Voltage - Minimum
- 0 V
- Includes
- Power Cord, Rack-Mount Brackets with Handles and Certificate of Calibration, Removable Input Protection Cover
- Load Regulation
- 0 - 150 V = +/-(0.05% + 0.05% FS)
- Features
- Interface
- GPIB, RS-232, USB
Dimensions
- Overall Width
- 16 7/8 in
- Manufacturers Warranty Length
- 3 yr
- Overall Height
- 5 1/4 in
- Overall Depth
- 26.18 in
Description
DC Electronic Load
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.