Zoro Homepage

DC Electronic Load, Power 250 W

  • Mfr # 8601B

  • Zoro # G708415189


product price: $2,066.99
/ea
Free Shipping & Returns

Key Features

Voltage Range
0 to 500V DC
Current Range
0 to 240 A
Power
250 W
Special Features
Constant Current, Constant Power, Constant Resistant, Constant Voltage
Includes
Standard USB (USBTMC Compliant) and RS232 Interfaces with SCPI Protocol Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8601B
Zoro #
G708415189
UPC #
817050860122
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Depth
15.2 in
Overall Width
8 1/2 in
Overall Height
3 1/2 in

Details

Item
DC Electronic Load
Voltage Range
0 to 500V DC
Current Range
0 to 240 A
Power
250 W
Special Features
Constant Current, Constant Power, Constant Resistant, Constant Voltage
Includes
Standard USB (USBTMC Compliant) and RS232 Interfaces with SCPI Protocol Support
Measurable Current - Maximum
60 A
Features
16 Bit Voltage and Current Measurement System, CC/CV/CR/CW Operating Modes, List Mode Function
Voltage - Maximum
120 V
Interface
RS-232, USB
Measurable Current - Minimum
0 A
Voltage - Minimum
0 V

Description

DC Electronic Load,Power 250 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.