Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Supply, 120/220V AC, 30V DC, 30 W, 1A

  • Mfr # 1739

  • Zoro # G7959542


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120/220V AC
Output Voltage - Nominal
30V DC
Output Power - Rated
30 W
Current - Output
1A
Overall Height
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1739
Zoro #
G7959542
UPC #
817050173901
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5-1/2 in
Overall Width
6.2 in
Overall Depth
12-1/2 in
Manufacturers Warranty Length
3 yr
Width
5-1/2 in
Depth
12-1/2 in
Height
6.2 in

Details

Item
DC Power Supply
Input Voltage
120/220V AC
Output Voltage - Nominal
30V DC
Output Power - Rated
30 W
Current - Output
1A
Protection
Overload Protection, Reverse Polarity Protection
Line Volts Regulation
0.01% + 3mV
Connection
Banana Plug
Display
Dual LED
Current Limits
Constant Current Operation
Ripple Volts Regulation
Greater Than or Equal 1 mVrms
Meter Type
Digital
Calibration Certificate
No
Line Regulation
0.01% + 3 mV
Load Regulation
0.04% + 1 mV
Includes
AC Power Cord
Hz
50/60 Hz
Output Amps
1A
Power Rating
30 W
Output Voltage
30V DC
Number of Displays
2
Load Regulation Voltage
0.04% + 1 mV
Ripple Voltage Regulation
Greater Than or Equal 1 mVrms
Current Output - Minimum
0 mA
Number of Display Digits
4
Interface
RS-232
Load Regulation Current
0.04% + 1 mV
Line Regulation Voltage
0.01% + 3mV
Current Output - Maximum
1 A
Calibration Certificate Type
Not Certified

Description

DC Power Supply, Output Volts (DC) 30V, Output Current (Amps) 1 A, Current Limits Constant Current Operation, Ripple Volts Regulation Greater Than or Equal 1 mVrms, Line Volts Regulation 0.01 Percent + 3mV, Load Regulation 0.04 Percent + 1 mV, Line Regulation 0.01 Percent + 3 mV, Meter Type Digital, 120/220V AC +/-10 Percent Input Voltage, Input Frequency (Hz) 50/60 Hz, Overload Protection, Reverse Polarity Protection Protection, Banana Plug Connection, Display Dual LED, Includes AC Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.