Zoro Homepage

DC Power Supply, 110/220V AC, 30/30/5V DC, 195W, 3A

  • Mfr # 9129B

  • Zoro # G010192051


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110/220V AC
Output Voltage - Nominal
30/30/5V DC
Output Power - Rated
195W
Current - Output
3A
Power Supply Style
Programmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9129B
Zoro #
G010192051
UPC #
817050912920
Country of Origin
China

Dimensions

Overall Height
8.45 in
Overall Width
3.47 in
Overall Depth
13.96 in
Height
3.47 in
Depth
13.96 in
Manufacturers Warranty Length
3 yr
Width
8.45 in

Description

Triple Output DC Power Supply, Voltage Output (1) 0 to 30V DC, Current Output (1) 0 to 3 A, Voltage Output (2) 0 to 30V DC, Current Output (2) 0 to 3 A, Voltage Output (3) 0 to 5V DC, Current Output (3) 0 to 3 A, Line Regulation Less Than or Equal To 0.02 Percent + 4 mV; Less Than or Equal To 0.2 Percent + 3 mA, Load Regulation Less Than or Equal To 0.02 Percent + 4 mV; Less Than or Equal To 0.2 Percent + 3 mA, Input 110/220V AC +/- 10 Percent, 47 to 63 Hz, Includes USB to TTL Serial Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.