This item is Discontinued.

B&K Precision DC Power Supply, Digital, 150V, 10A, 4 in. H 9206

DC Power Supply, Digital, 150V, 10A, 4 in. H (Discontinued)

  • Mfr # 9206
  • Zoro # G0337368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9206
Zoro #
G0337368
UPC #
817050920604
Country of Origin
China

Dimensions

Width
9 in
Height
4 in
Depth
18 in
Manufacturers Warranty Length
3 yr
Overall Depth
18 in
Overall Height
4 in
Overall Width
9 in

Details

Item
DC Power Supply
Output Volts (DC)
0 to 150V
Output Current (Amps)
0 to 10 A
Input Voltage
110/220V AC +/-10%
Ripple Volts Regulation
Less Than or Equal To 50 mVpp
Line Volts Regulation
Less Than or Equal 0.01% + 15mV
Meter Type
Digital
Display
VFD
Calibration Certificate
yes
Load Regulation
Less Than or Equal To 0.01% + 15mV
Input Frequency (Hz)
47 to 63 Hz
Includes
AC Power Cord, Test Report
Protection
OPP, OTP and Key-Lock Function, OVP
Connection
GPIB, RS232, USB
Type
High Current, High Power, Switching, Programmable, Rack-mountable, Bench
Current Limits
0% to 100%
Power Supply Type
Single Output DC Power Supply
Ripple Voltage Regulation
Less Than or Equal To 50 mVpp

Description

DC Power Supply, Output Volts (DC) 0 to 150V, Output Current (Amps) 0 to 10 A, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal To 50 mVpp, Line Volts Regulation Less Than or Equal 0.01 Percent + 15mV, Load Regulation Less Than or Equal To 0.01 Percent + 15mV, Meter Type Digital, 110/220V AC +/-10 Percent Input Voltage, Input Frequency (Hz) 47 to 63 Hz, OPP, OTP and Key-Lock Function, OVP Protection, GPIB, RS232, USB Connection, Display VFD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.