DC Power Suppy Module
- Mfr # MPS1102
- Zoro # G525060425
product price:Â
$
1,519.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
3 yr
Line Regulation Voltage
0.01% + 3 mV
Standards
cTUVus, LXI-Class C, NISPOM, USBTMC
Programmability
Programmable
Voltage Output - Maximum
32 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPS1102
- Zoro #
- G525060425
- UPC #
- 817050972238
- Country of Origin
- Taiwan, Province of China
- Line Regulation Voltage
- 0.01% + 3 mV
- Standards
- cTUVus, LXI-Class C, NISPOM, USBTMC
- Programmability
- Programmable
- Voltage Output - Maximum
- 32 V
- Ripple Voltage Regulation
- 1 mVrms, 5 mVp-p
- Line Regulation Current
- 3 mA
- Series
- MPS
- Load Regulation Voltage
- 0.01% + 3 mV
- Power Output - Maximum
- 100 W
- Current Output - Maximum
- 9.5 A
- Load Regulation Current
- 0.1% + 3 mA
- Operating Range Type
- Multi-Range
- Calibration Certificate Included
- Traceable with Data
Dimensions
- Manufacturers Warranty Length
- 3 yr
Description
DC Power Suppy Module
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.