Shop B&K PRECISION
See all product information
Create Account
DC Power Suppy Module
- Mfr # MPS1301
- Zoro # G225060411
product price:Â
$
2,048.99
/ea
Free Shipping & Returns
Key Features
Load Regulation Current
0.1% + 3 mA
Voltage Output - Maximum
15 V
Power Output - Maximum
300 W
Manufacturers Warranty Length
3 yr
Standards
cTUVus, LXI-Class C, NISPOM, USBTMC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPS1301
- Zoro #
- G225060411
- UPC #
- 817050972269
- Country of Origin
- Taiwan, Province of China
- Load Regulation Current
- 0.1% + 3 mA
- Voltage Output - Maximum
- 15 V
- Power Output - Maximum
- 300 W
- Standards
- cTUVus, LXI-Class C, NISPOM, USBTMC
- Series
- MPS
- Calibration Certificate Included
- Traceable with Data
- Operating Range Type
- Fixed Range
- Load Regulation Voltage
- 0.01% + 5 mV
- Line Regulation Current
- 3 mA
- Ripple Voltage Regulation
- 2 mVrms, 20 mVp-p
- Programmability
- Programmable
- Line Regulation Voltage
- 0.01% + 3 mV
- Current Output - Maximum
- 20 A
Dimensions
- Manufacturers Warranty Length
- 3 yr
Description
DC Power Suppy Module
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.