Shop B&K PRECISION
See all product information
Create Account
DC Power Supply Mainframe
- Mfr # MPS1001
- Zoro # G425060426
product price:Â
$
5,087.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
21.65 in
Input Voltage - Minimum
180 V AC
Manufacturers Warranty Length
3 yr
Number of Slots
4
For Power Output - Maximum
1,200 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPS1001
- Zoro #
- G425060426
- UPC #
- 817050972214
- Country of Origin
- Taiwan, Province of China
- Input Voltage - Minimum
- 180 V AC
- Number of Slots
- 4
- For Power Output - Maximum
- 1,200 W
- Digital Display Screen Type
- TFT
- For Current Output - Maximum
- 80 A
- Standards
- cTUVus, NISPOM
- Includes
- Rack Mount Kit
- Series
- MPS
- Data Output Type
- GPIB, Ethernet, USB
- For Voltage Output - Maximum
- 400 V
- Input Voltage - Maximum
- 240 V AC
Dimensions
- Overall Depth
- 21.65 in
- Manufacturers Warranty Length
- 3 yr
- Overall Width
- 16.73 in
- Overall Height
- 1.73 in
Description
DC Power Supply Mainframe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.