DC Power Suppy Module
- Mfr # MPS1304
- Zoro # G825060422
product price:Â
$
2,048.99
/ea
Free Shipping & Returns
Key Features
Ripple Voltage Regulation
15 mVp-p, 3 mVrms
Calibration Certificate Included
Traceable with Data
Standards
cTUVus, LXI-Class C, NISPOM, USBTMC
Power Output - Maximum
300 W
Line Regulation Voltage
0.01% + 3 mV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPS1304
- Zoro #
- G825060422
- UPC #
- 817050972290
- Country of Origin
- Taiwan, Province of China
- Ripple Voltage Regulation
- 15 mVp-p, 3 mVrms
- Calibration Certificate Included
- Traceable with Data
- Standards
- cTUVus, LXI-Class C, NISPOM, USBTMC
- Power Output - Maximum
- 300 W
- Line Regulation Voltage
- 0.01% + 3 mV
- Current Output - Maximum
- 3 A
- Programmability
- Programmable
- Load Regulation Current
- 0.1% + 3 mA
- Series
- MPS
- Line Regulation Current
- 3 mA
- Load Regulation Voltage
- 0.01% + 3 mV
- Voltage Output - Maximum
- 100 V
- Operating Range Type
- Fixed Range
Dimensions
- Manufacturers Warranty Length
- 3 yr
Description
DC Power Suppy Module
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.