Zoro Homepage

Digital Bench Multimeter, 1,000 V Max DC, 100 mV Max AC, LCD

  • Mfr # 5492CGPIB

  • Zoro # G309915590


product price: $1,244.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Includes
Data Logging, LabviewTM Driver and Operating Software for Remote Instrument Control, Measurement Monitoring
Standards
ISO 9001:2015, NSF-ISR
Capacitance Range
1 nF to 10 mF
Manufacturers Warranty Length
3yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5492CGPIB
Zoro #
G309915590
UPC #
817050549218
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3yr
Overall Height
3.93 in
Overall Width
8.85 in

Description

Bench Digital Multimeter, Voltage (AC) 100mV to 750V, Voltage (DC) 100mV to 1000V, 100 uA to 10 A Amps AC, 100 uA to 10 A Amps DC, True RMS Yes, Temp. Range 32 to 104 Degrees F, Capacitance 1 nF to 10 mF, GPIB, RS-232, USB Interface, Frequency Counter 3.3 Hz to 1 MHz, Special Features Continuity Test, Diode, Dual Display, Min/Max Average, Statistics, LCD Display, Resolution 5.5 Digits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.