This item is Discontinued.

B&K Precision Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 20 Max. DC Amps 390A

Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 20 Max. DC Amps (Discontinued)

  • Mfr # 390A
  • Zoro # G8650004
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
390A
Zoro #
G8650004
UPC #
817050039016
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr
Depth
1.6 in
Overall Height
7.8 in
Overall Width
3.5 in
Battery Size
9V

Details

Item
Digital Multimeter
Multimeter Style
Full Size - Basic Features
Instrument Counts
4,000
Basic DC Accuracy
+/-0.10% of Reading + 2 Digits
Instrument Safety Rating
CAT III 1000V
Max. AC Volts
750
Max. DC Volts
1,000
Max. AC Amps
10
Max. DC Amps
20
Audible Continuity
Yes
Max. Ohms
40 milliohm
Auto Ranging
Yes
Temp. Range
-58 Degrees to 2372 Degrees F
AC Response
TRMS
Special Features
Dual Injection Molding Process Allows Better Grip and Protection for The Meters
Instrument Frequency Counter Range
0 Hz to 40 MHz
Min./Max. Memory
yes
Diode Test
Yes
Bar Graph
Yes
Calibration Certificate Included
No
Battery Type
9V Alkaline
Data Hold
Yes
Peak Hold
Yes
Series
B&K PRECISION (R) 390A
Data Logging
Yes
Standards
CE, CUL
Includes
Software, USB Interface
Display
LCD
Interface
USB
Capacitance Range
4 nF to 40 uF
Auto Power Off
Yes
Duty Cycle
No
Calibration Certificate
Not Included
Temperature Measurement Accuracy
+/-1%
Maximum Resistance Measurement
40 megaohm
Maximum AC Current Measurement
20 A
Software Included
Yes
Maximum DC Current Measurement
20 A
Basic AC Current Accuracy
+/-2.5%
Computer Interface Connection Type
USB
Maximum DC Voltage Measurement
1,000 V
Minimum AC Current Measurement
0 A
Parameters Measured
Capacitance, Frequency
Style
Full Size
Minimum Operating Temperature
32 Degrees F
Fuse Access
Yes
Capacitance Measurement Accuracy
5 %
Bar Graph Included
Yes
Basic DC Voltage Accuracy
+/-0.1% Reading + 2 Digits
Maximum Temperature Measurement
2,372 Degrees F
Minimum AC Voltage Measurement
0 V
Maximum Frequency Measurement
40 MHz
Minimum Temperature Measurement
-58 Degrees F
Battery Access
Yes
Resistance Measurement Accuracy
+/-2%
Maximum Operating Temperature
122 Degrees F
Maximum Capacitance Measurement
40 mF
AC Response Calculation
TRMS
Maximum AC Voltage Measurement
750 V
Display Type
LCD
Weight
11.3 oz
Multimeter Features
Data Logging
Minimum DC Voltage Measurement
0 V
Minimum DC Current Measurement
0 A
Basic AC Voltage Accuracy
+/-1.50%
Frequency Measurement Accuracy
+/-0.1 %
Battery Voltage
9V
Safety Rating_BACKGROUND
390A CAT III 1000V
Minimum/Maximum Memory
Yes
Basic DC Current Accuracy
+/-2%

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1.50 Percent, Basic DC Voltage Accuracy +/-0.1 Percent Reading + 2 Digits, Data Hold Yes, Basic DC Current Accuracy +/-2 Percent, Instrument Safety Rating CAT III 1000V, Maximum AC Voltage Measurement 750 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 4,000, Special Features Dual Injection Molding Process Allows Better Grip and Protection for The Meters, Maximum AC Current Measurement 20 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.