Zoro Homepage

Dual Range DC Power Supply, 120/220V AC, 30V DC; 60V DC, 350 W, 10A, 5A

  • Mfr # 1747

  • Zoro # G8065032


product price: $1,189.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120/220V AC
Output Voltage - Nominal
30V DC; 60V DC
Output Power - Rated
350 W
Current - Output
10A, 5A
Overall Height
10-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1747
Zoro #
G8065032
UPC #
817050174700
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
10-3/4 in
Overall Width
6 in
Overall Depth
14 in
Manufacturers Warranty Length
2 yr
Depth
14 in
Height
6 in
Width
10-3/4 in

Description

DC Power Supply, Output Volts (DC) Low Range: 0-35V; High Range: 0-60V, Output Current (Amps) Low Range: 0-10 A; High Range: 0-5 A, Current Limits Constant Current Operation, Ripple Volts Regulation 1 mVrms, Line Volts Regulation 0.01 Percent + 3mV, Load Regulation 0.01 Percent + 5 mV, Line Regulation 0.01 Percent + 3 mV, Meter Type Digital, 120/220V AC +/-10 Percent Input Voltage, Input Frequency (Hz) 50/60 Hz, Overload Protection, Reverse Polarity Protection Protection, Banana Plug Connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.