Zoro Homepage

Function Generator, 12MHz

  • Mfr # 4013B

  • Zoro # G7887887


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Type
DDS Function
Sine Wave Range
0.1 Hz to 12 MHz
Square Wave Range
0.1 Hz to 12 MHz
Other Waveform Range
Triangle 0.1 to 12 MHz
Sine Wave Distortion
DC - 100 kHz, -55 dBc,100 kHz - 1 MHz, Less Than -45 dBc,1 MHz - 7 MHz, Less Than -30 dBc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4013B
Zoro #
G7887887
UPC #
817050401325
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Signal Generator
Type
DDS Function
Sine Wave Range
0.1 Hz to 12 MHz
Square Wave Range
0.1 Hz to 12 MHz
Other Waveform Range
Triangle 0.1 to 12 MHz
Sine Wave Distortion
DC - 100 kHz, -55 dBc,100 kHz - 1 MHz, Less Than -45 dBc,1 MHz - 7 MHz, Less Than -30 dBc
Sq. Wave Rise/Fall Time (nS)
Less Than 20
Display
LCD display
Output Attenuation
+/-1 dB to 12 MHz
Sine Wave Range (MHz)
0.1 Hz to 12 MHz
Sweep Rate
20 msec to 100 sec
Sweep
Linear and Logarithmic, Up or Down
Frequency Dial Accuracy (%)
0-100
Sine/Square Wave Accuracy
0.01% +/-0.186 Hz
Special Features
Short Circuit Protection on Output
Power Source
AC Line Input (110V/220V)
Includes
Power Cord
Square Wave Range (MHz)
0.1 Hz to 12 MHz
Sweep Range
Waveform Range Dependent
Impedance (Ohms)
50 ohm
Sweep Type
Continuous
Output Amplitude
10 mVpp to 10 Vpp (into 50 ohm), 20 mVpp to 20 Vpp (Open Circuit)
Product Type
DDS Function Generator
Sine Wave Frequency - Maximum
12 MHz
Square Wave Frequency - Minimum
0.1 Hz
Single Pulse Wave Frequency - Minimum
0.1 MHz
Triangle Wave Frequency - Minimum
0.1 Hz
Sine Wave Harmonic Distortion
1 MHz - 7 MHz, Less Than -30 dBc, 100 kHz - 1 MHz, Less Than -45 dBc, DC - 100 kHz, -55 dBc
Sweep Time - Maximum
100 sec
Number of Display Digits
5
Triangle Wave Frequency - Maximum
1 MHz
Number of Channels
1
Single Pulse Wave Frequency - Maximum
12 MHz
Wave Frequency Accuracy
0.01% +/-0.186 Hz
Waveforms Generated
Sine, Square, Triangle
Square Wave Rise/Fall Time
Less Than 20 nsec (10%-90%) at Full Amplitude Into 50 ohm
Square Wave Frequency - Maximum
12 MHz
Sine Wave Frequency - Minimum
0.1 Hz
Sweep Time - Minimum
20 msec
Calibration Certificate Type
Not Certified
Digital Display Screen Type
LCD

Description

Signal Generator, DDS Function, Sine Wave Range 0.1 Hz to 12 MHz, Square Wave Range 0.1 Hz to 12 MHz, Other Waveform Range Triangle 0.1 to 12 MHz, Sine Wave Distortion DC - 100 kHz, -55 dBc,100 kHz - 1 MHz, Less Than -45 dBc,1 MHz - 7 MHz, Less Than -30 dBc, Sq. Wave Rise/Fall Time (nS) Less Than 20, Output Amplitude 10 mVpp to 10 Vpp (into 50 ohm), 20 mVpp to 20 Vpp (Open Circuit), Impedance (Ohms) 50 ohm, Output Attenuation +/-1 dB to 12 MHz, Linear and Logarithmic, Up or Down Sweep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.