Zoro Homepage

LCR Meter

  • Mfr # 880

  • Zoro # G305347388


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Inductance Range
4 to 400 micronH; 4 to 400 mH
Inductance Accuracy
0.1% + 2 Digits, 0.3% + 2 Digits, 0.35% + 2 Digits, 0.45% + 2 Digits, 0.5% + 2 Digits, 0.8% + 3 Digits, 0.8% + 5 Digits, 1.4% + 5 Digits, 1.5% + 2 Digits, 1.5% + 5 Digits, 1% + 3 Digits, 2.5% + 10 Digits
Display
Dual Backlit Display
Capacitance Range
4 to 400 pF; 4 to 400 nF; 4 to 10 micronF
Capacitance Accuracy
0.1% + 2 Digits, 0.35% + 2 Digits, 0.35% + 3 Digits, 0.5% + 2 Digits, 0.8% + 2 Digits, 0.8% + 5 Digits, 1.25% + 5 Digits, 1.5% + 3 Digits, 1.5% + 5 Digits, 1% + 3 Digits, 2.5% + 10 Digits, 2% + 5 Digits, 3% + 5 Digits, 5% +5 Digits, 6% +20 Digits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880
Zoro #
G305347388
UPC #
817050880007
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
9V

Details

Item
LCR Meter
Inductance Range
4 to 400 micronH; 4 to 400 mH
Inductance Accuracy
0.1% + 2 Digits, 0.3% + 2 Digits, 0.35% + 2 Digits, 0.45% + 2 Digits, 0.5% + 2 Digits, 0.8% + 3 Digits, 0.8% + 5 Digits, 1.4% + 5 Digits, 1.5% + 2 Digits, 1.5% + 5 Digits, 1% + 3 Digits, 2.5% + 10 Digits
Display
Dual Backlit Display
Capacitance Range
4 to 400 pF; 4 to 400 nF; 4 to 10 micronF
Capacitance Accuracy
0.1% + 2 Digits, 0.35% + 2 Digits, 0.35% + 3 Digits, 0.5% + 2 Digits, 0.8% + 2 Digits, 0.8% + 5 Digits, 1.25% + 5 Digits, 1.5% + 3 Digits, 1.5% + 5 Digits, 1% + 3 Digits, 2.5% + 10 Digits, 2% + 5 Digits, 3% + 5 Digits, 5% +5 Digits, 6% +20 Digits
Includes
(4) Terminal Shielded Kelvin Clip Test Leads (TL8KC1), AC Adapter, Banana-to-Alligator Test Leads, Mini USB Interface Cable, Shorting Plate, SMD Tweezer
Resistance Range (Ohms)
0.4 to 400 ohm; 4 to 20 megaohm; 4 to 400 kiloohm
Resistance Accuracy
0.1% +2 Digits, 0.35% +2 Digits, 1% +3 Digits, 3% +3 Digits, 3% +5 Digits
Counts
10,000 Secondary, 40,000 Primary
Audible Continuity
Yes
Auto Power Off
Yes
Battery Type
9V
Test Frequencies
100 Hz, 120 Hz, 1,000 Hz, 10 kHz, 100 kHz
Interface
USB
Product Type
LCR Meter
Inductance Measurement - Maximum
1,000 H
Inductance Measurement - Minimum
4 uH
Resistance Measurement - Maximum
10 megaohm
Capacitance Measurement - Maximum
20 mF
Includes Batteries
Batteries Included
Resistance Measurement - Minimum
0.4 ohm
Primary Display Counts
40,000
Number of Batteries Required
1
Standards
EN61010 (IEC 1010-1)
Digital Display Screen Type
LCD with Backlight
Capacitance Measurement - Minimum
4 pF
Battery Voltage
9 V

Description

LCR Meter, Inductance Range 4 to 400 micronH; 4 to 400 mH, Inductance Accuracy 0.1 Percent + 2 Digits, 0.3 Percent + 2 Digits, 0.35 Percent + 2 Digits, 0.45 Percent + 2 Digits, 0.5 Percent + 2 Digits, 0.8 Percent + 3 Digits, 0.8 Percent + 5 Digits, 1.4 Percent + 5 Digits, 1.5 Percent + 2 Digits, 1.5 Percent + 5 Digits, 1 Percent + 3 Digits, 2.5 Percent + 10 Digits, Capacitance Range 4 to 400 pF; 4 to 400 nF; 4 to 10 micronF

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.