LCR Meter
Mfr # 895
Zoro # G212483506
product price: $9,383.99
/ea
Free Shipping & Returns
Key Features
Interface
Ethernet, GPIB, RS-232, USB
Manufacturers Warranty Length
3 yr
Includes
(4) Terminal Test Fixture (TL89F2), (4) Wire Kelvin Clip Test Lead, AC Adapter, Shorting Bar
Standards
NSF-ISR
Digital Display Screen Type
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
895
Zoro #
G212483506
UPC #
817050895001
Country of Origin
China
Dimensions
Manufacturers Warranty Length
3 yr
Details
Item
LCR Meter
Interface
Ethernet, GPIB, RS-232, USB
Includes
(4) Terminal Test Fixture (TL89F2), (4) Wire Kelvin Clip Test Lead, AC Adapter, Shorting Bar
Standards
NSF-ISR
Digital Display Screen Type
LCD
Inductance Accuracy
+0.2 (Leakage)
Capacitance Measurement - Minimum
10 pF
Capacitance Measurement - Maximum
1 F
Inductance Measurement - Minimum
10 mH
Test Frequencies
1 MHz
Resistance Measurement - Maximum
100 megaohm
Inductance Measurement - Maximum
1,000 H
Product Type
LCR Meter
Resistance Measurement - Minimum
0.01 ohm
Description
LCR Meter, Inductance Accuracy +0.2 (Leakage), Test Frequencies 1 MHz, Interface Ethernet, GPIB, RS-232, USB, Includes (4) Terminal Test Fixture (TL89F2), (4) Wire Kelvin Clip Test Lead, AC Adapter, Shorting Bar, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.