Zoro Homepage

Oscilloscope Probe, 37.4 in Cable L

  • Mfr # PR65

  • Zoro # G410133333


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Includes
EU Plug Converter, Insulated Sprung Hook Probes, Power Adapter, Protective Case
Max. Voltage
700V
Input Impedance (Ohms)
5 megaohm
Capacitance (pF)
2 pF
Approx. Rise Time (ns)
14 nsec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR65
Zoro #
G410133333
UPC #
817050780611
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length (Meters)
37.4 in
Bandwidth (MHz)
30 MHz
Bandwidth
30 MHz
Cable Length
3.11 ft

Details

Item
Oscilloscope Probe
Includes
EU Plug Converter, Insulated Sprung Hook Probes, Power Adapter, Protective Case
Max. Voltage
700V
Input Impedance (Ohms)
5 megaohm
Capacitance (pF)
2 pF
Approx. Rise Time (ns)
14 nsec
Safety Rating
1,000 V CAT III
Approximate Rise Time
14 nsec
Capacitance
2 pF
CAT Safety Rating
CAT II 1000V
Number of Probes
1
Probe Color
Gray
Compatible with Series
2190E, 2194, 2560B Series
Input Impedance
5 megaohm
Compensation - Maximum
2 pF

Description

Oscilloscope Probe, Bandwidth (MHz) 30 MHz, Cable Length (Meters) 37.4 in, Input Impedance (Ohms) 5 megaohm, Capacitance (pF) 2 pF, Approx. Rise Time (ns) 14 nsec, Max. Voltage 700V, Safety Rating 1,000 V CAT III, Includes EU Plug Converter, Insulated Sprung Hook Probes, Power Adapter, Protective Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.