Zoro Homepage

Oscilloscope Probe, 39.4 in Cable L

  • Mfr # CP62

  • Zoro # G510133325


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Includes
Banana to BNC Adapter, BNC to BNC Cable, Power Adapter
Cable Length (Meters)
39.4 in
Safety Rating
600 V CAT I, 600 V CAT II, 300 V CAT III
Manufacturers Warranty Length
1 yr
Compatible with Series
2190E, 2194, 2560B Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP62
Zoro #
G510133325
UPC #
817050726206
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length (Meters)
39.4 in
Manufacturers Warranty Length
1 yr
Bandwidth
300 kHz
Cable Length
3.3 ft

Details

Item
Oscilloscope Probe
Includes
Banana to BNC Adapter, BNC to BNC Cable, Power Adapter
Safety Rating
600 V CAT I, 600 V CAT II, 300 V CAT III
Compatible with Series
2190E, 2194, 2560B Series
Number of Probes
1
Probe Color
Gray
CAT Safety Rating
CAT I 600V, CAT II 600V, CAT III 300V

Description

Oscilloscope Probe, Cable Length (Meters) 39.4 in, Safety Rating 600 V CAT I, 600 V CAT II, 300 V CAT III, Includes Banana to BNC Adapter, BNC to BNC Cable, Power Adapter, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.