Zoro Homepage

Signal Generator

  • Mfr # 4079C

  • Zoro # G212221320


product price: $4,169.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
3 yr
Output Amplitude
2 mV to 20 Vpp
Includes
Power Cord, USB Cable
Output Attenuation
Greater Than 80 dB at 10 MHz
Standards
CSA, cTUVus, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4079C
Zoro #
G212221320
UPC #
817050407846
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Signal Generator
Output Amplitude
2 mV to 20 Vpp
Includes
Power Cord, USB Cable
Output Attenuation
Greater Than 80 dB at 10 MHz
Standards
CSA, cTUVus, UL
Square Wave Frequency - Maximum
50 MHz
Arbitrary Wave Frequency - Maximum
50 MHz
Product Type
Function Generator
Sine Wave Frequency - Minimum
1 MHz
Waveforms Generated
Arbitrary, Gaussian, Haversine, Lorentz, Pulse, Sine, Square, Triangle
Square Wave Rise/Fall Time
Less Than 5 nsec (10%-90%)
Sine Wave Harmonic Distortion
Less Than or Equal to -30 dBc
Digital Display Screen Type
LCD
Triangle Wave Frequency - Maximum
5 MHz
Number of Channels
2
Calibration Certificate Type
NIST
Single Pulse Wave Frequency - Minimum
1 MHz
Single Pulse Wave Frequency - Maximum
10 MHz
Arbitrary Wave Frequency - Minimum
1 MHz
Square Wave Frequency - Minimum
1 MHz
Triangle Wave Frequency - Minimum
1 MHz
Sweep Time - Maximum
100 sec
Wave Frequency Accuracy
+/-10 PPM
Sweep Time - Minimum
10 msec
Sine Wave Frequency - Maximum
50 MHz
Number of Display Digits
8

Description

Signal Generator, Output Amplitude 2 mV to 20 Vpp, Output Attenuation greater than 80 dB at 10 MHz, Includes Power Cord, USB Cable, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.