Zoro Homepage

Single Output DC Power Supply, Digital

  • Mfr # XLN15010

  • Zoro # G8413167


product price: $3,024.99
/ea
Free Shipping & Returns

Key Features

Ripple Volts Regulation
Less Than or Equal 10 mVrms
Manufacturers Warranty Length
3 yr
Includes
AC Power Cord, Rackmount Kit, Terminal Blocks
Load Regulation
Less Than or Equal 17 mV
Meter Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLN15010
Zoro #
G8413167
UPC #
817050920116
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
16.5 in
Overall Height
1.74 in
Overall Depth
18.1 in

Details

Item
DC Power Supply
Ripple Volts Regulation
Less Than or Equal 10 mVrms
Includes
AC Power Cord, Rackmount Kit, Terminal Blocks
Load Regulation
Less Than or Equal 17 mV
Meter Type
Digital
Line Regulation
Less Than or Equal 17 mV
Input Voltage
100 to 240V AC
Output Volts (DC)
5 to 150V
Line Volts Regulation
0.1% + 3mV
Output Current (Amps)
0.04 to 10.4 A
Protection
Foldback Protection Mode and Key-Lock Function, OCP, OPP, OTP, OVP
Connection
Parallel
Display
4 Digit VFD
Input Frequency (Hz)
47 to 63 Hz
Type
High Power, Programmable
Current Limits
0% to 100%
Calibration Certificate
NIST Traceable
Input Voltage - Maximum
240 V AC
Voltage Output - Minimum
5 V
Ripple Voltage Regulation
10 mVrms, 100 mVpp
Load Regulation Voltage
17 mV
Line Regulation Voltage
17mV
Voltage Output - Maximum
150 V
Current Output - Minimum
0.04 A
Current Output - Maximum
10.4 A
Load Regulation Current
40.4 mA
Line Regulation Current
10.4 mA
Digital Display Screen Type
VFD
Number of Display Digits
4
Power Output - Maximum
1,560 W
Input Voltage - Minimum
100 V AC
Power Output - Minimum
0 W
Interface
RS-485, USB
Standards
EN 61010-1:2001, EU Low Voltage Directive 2006/95/EC
Calibration Certificate Type
NIST

Description

DC Power Supply, Output Volts (DC) 5 to 150V, Output Current (Amps) 0.04 to 10.4 A, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal 10 mVrms, Line Volts Regulation Less Than or Equal 17mV, Load Regulation Less Than or Equal 17 mV, Line Regulation Less Than or Equal 17 mV, Meter Type Digital, 100 to 240V AC Input Voltage, Input Frequency (Hz) 47 to 63 Hz, Foldback Protection Mode and Key-Lock Function, OCP, OPP, OTP, OVP Protection, Parallel Connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.