Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Output DC Power Supply, Digital

  • Mfr # XLN60026-GL

  • Zoro # G7952987


product price: $3,335.99
/ea
Free Shipping & Returns

Key Features

Ripple Volts Regulation
Less Than or Equal 50 mVrms
Manufacturers Warranty Length
3 yr
Includes
AC Power Cord, Rackmount Kit, Terminal Blocks
Load Regulation
Less Than or Equal 62 mV
Meter Type
Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLN60026-GL
Zoro #
G7952987
UPC #
817050920161
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
1.74 in
Overall Depth
18.1 in
Overall Width
16.5 in

Details

Item
DC Power Supply
Ripple Volts Regulation
Less Than or Equal 50 mVrms
Includes
AC Power Cord, Rackmount Kit, Terminal Blocks
Load Regulation
Less Than or Equal 62 mV
Meter Type
Digital
Line Regulation
Less Than or Equal 62 mV
Input Voltage
100 to 240V AC
Output Volts (DC)
5 to 600V
Line Volts Regulation
Less Than or Equal 62mV
Output Current (Amps)
0.01 to 2.6 A
Protection
Foldback Protection Mode and Key-Lock Function, OCP, OPP, OTP, OVP
Connection
Parallel
Display
5 Digit VFD
Current Limits
0% to 100%
Input Frequency (Hz)
47 to 63 Hz
Calibration Certificate
NIST Traceable
Type
High Power, Programmable
Power Output - Maximum
1,560 W
Calibration Certificate Type
NIST
Standards
EN 61010-1:2001, EU Low Voltage Directive 2006/95/EC
Current Output - Maximum
2.6 A
Digital Display Screen Type
VFD
Input Voltage - Minimum
100 V AC
Power Output - Minimum
0 W
Ripple Voltage Regulation
300 mVpp, 50 mVrms
Voltage Output - Minimum
5 V
Interface
Ethernet, GPIB, RS-485, USB
Number of Display Digits
5
Line Regulation Voltage
62mV
Load Regulation Voltage
62 mV
Line Regulation Current
5.2 mA
Voltage Output - Maximum
600 V
Current Output - Minimum
0.01 A
Load Regulation Current
10.4 mA
Input Voltage - Maximum
240 V AC

Description

DC Power Supply, Output Volts (DC) 5 to 600V, Output Current (Amps) 0.01 to 2.6 A, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal 50 mVrms, Line Volts Regulation Less Than or Equal 62mV, Load Regulation Less Than or Equal 62 mV, Line Regulation Less Than or Equal 62 mV, Meter Type Digital, 100 to 240V AC Input Voltage, Input Frequency (Hz) 47 to 63 Hz, Foldback Protection Mode and Key-Lock Function, OCP, OPP, OTP, OVP Protection, Parallel Connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.