Zoro Homepage

Test Leads, Black/Red, 5 in Lead L

  • Mfr # TL LCR

  • Zoro # G410111966


product price: $14.69
/ea

Key Features

Color
Black; Red
Includes
(2) Leads
Features
Long Sheathed Banana Clip to Alligator Clip
For Use With
Capacitance Meters, LCR Meters
Lead Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL LCR
Zoro #
G410111966
UPC #
817050859973
Country of Origin
China

Dimensions

Lead Length
5 in

Details

Item
Test Leads
Color
Black; Red
Includes
(2) Leads
Features
Long Sheathed Banana Clip to Alligator Clip
For Use With
Capacitance Meters, LCR Meters

Description

Test Leads, Color Code Black, Red, For Use With Capacitance Meters, LCR Meters, Length 5 in, Maximum Voltage 5 V, Number of Test Leads 2, Maximum Current 1 A, Meter Connection Type Shrouded Banana Plug, Features Long Sheathed Banana Clip to Alligator Clip, Short Length Allows for Accurate Component Measurements, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Meter Connection End Size 0.16 in, Wire Size 18 AWG, Wire Insulation Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.