This item is Discontinued.

B&K Precision Triple Output DC Power Supply, 30V, 3A 9132C

Triple Output DC Power Supply, 30V, 3A (Discontinued)

  • Mfr # 9132C
  • Zoro # G1824210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9132C
Zoro #
G1824210
UPC #
817050913231
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Bench Power Supply
Voltage Output (1)
30V DC
Current Output (1)
3 A
Voltage Output (2)
30V DC
Current Output (2)
3 A
Voltage Output (3)
5V DC
Current Output (3)
3 A
Meter Type
Digital
Line Regulation
Less Than 0.01% + 3 mV
Calibration Certificate
yes
Input
110/220 V AC, 50/60 Hz
Includes
30A Hook-Up Cable Set, 5A Hook-Up Cable Set, Power Supply Test Lead Set, Rack Mount Kit
Load Regulation
Less Than 0.01% + 3 mV
Type
Programmable
Input Frequency (Hz)
47 to 63 Hz
Product Type
Triple Output DC Power Supply
Output Two
30V / 3A
Power Supply Type
Triple Output DC Power Supply
Output One
30V / 3A
Output Three
5V / 3A

Description

Triple Output DC Power Supply, Voltage Output (1) 30V DC, Current Output (1) 3 A, Voltage Output (2) 30V DC, Current Output (2) 3 A, Voltage Output (3) 5V DC, Current Output (3) 3 A, Line Regulation Less Than 0.01 Percent + 3 mV, Load Regulation Less Than 0.01 Percent + 3 mV, Meter Type 5-Digit VFD Display, Input 110/220 V AC, 50/60 Hz, Includes 30A Hook-Up Cable Set, 5A Hook-Up Cable Set, Power Supply Test Lead Set, Rack Mount Kit, Manufacturers Warranty Length 3 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.