Shop B & K
See all product information
Create Account
2 in. Sweat X 2 in. D Sweat Copper Sanitary Tee 1 pk
Mfr # W00340D
Zoro # G4285229
product price:
$
23.29
/ea
Key Features
Basic Fitting Material
Copper
Fitting Connection Type
Solder
Tube Size
2" x 2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W00340D
- Zoro #
- G4285229
- UPC #
- 39923465702
- Country of Origin
- United States
Dimensions
- Tube Size
- 2" x 2"
Details
- Basic Fitting Material
- Copper
- Fitting Connection Type
- Solder
Description
NIBCO lead-free fittings can be used in residential and commercial systems such as potable water, air conditioning and refrigeration. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. NIBCO copper fittings are manufactured in an ISO 9001 certified facility and backed by a 50-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
- • The NIBCO wrot copper DWV tee is used in residential and commercial drain, waste and vent systems
- • Dezincification resistant
- • ASTM B75 Alloy C12200
- • Material and workmanship per ASME B16.29
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.