3/8 in. Sweat X 3/8 in. D Sweat Copper Tee 1 pk
Mfr # W01620T
Zoro # G4308119
Specifications
Details
- MFR #
- W01620T
- Zoro #
- G4308119
- UPC #
- 39923037541
- Country of Origin
- United States
Description
NIBCO lead-free fittings can be used in residential and commercial systems such as potable water, air conditioning and refrigeration. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. NIBCO copper fittings are manufactured in an ISO 9001 certified facility and backed by a 50-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
- • Lead-free
- • Dezincification resistant
- • ASTM B75 Alloy C12200
- • Third-party certified to NSF/ANSI 61 and 372
- • Material and workmanship per ASME B16.22
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.