Shop B&K
See all product information
Create Account
Proline 1/2 in. PTC Brass Sillcock
- Mfr # 1108-603
- Zoro # G223562337
product price:Â
$
28.39
/ea
Key Features
Max. Pressure
200 psi
Handle Type
Wheel Handle
Body Material
Brass
Inlet Type
PTC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1108-603
- Zoro #
- G223562337
- UPC #
- 032888223868
- Country of Origin
- China
- Item
- Sillcock
- Max. Pressure
- 200 psi
- Handle Type
- Wheel Handle
- Body Material
- Brass
- Inlet Type
- PTC
Description
ProLine Series Sillcocks are ideal garden hose valves for commercial and residential outdoor water systems. Constructed from brass for strength and durability, the sillcock offers a notched flange for a secure wall connection and an easy operation mechanism with the multi-turn handle. A unique feature is a push-fit inlet, which allows for copper, CPVC and PEX tubing connections. The 3/4-in outlet fits most standard outdoor hoses allowing for maximum outdoor utility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.