3-inch Adjustable Swivel Casters, Phenolic Wheels, Toe Brake, 350lb Capacity, Oil Resistant, 4PK

  • Mfr # 3SBR-R1PT-PH-TAB-4

  • Zoro # G210842503


product price:  $117.99
/pk 4, $29.50/ea
Free Shipping & Returns

Key Features

Wheel Width
1"
Features
3" Phenolic Wheel Resistant to Oil & Grease, 1" Height Adjustment (from 6.5" to 7.5"), Temperature Range -50 to 250 degree F, Toe Activated Bake
Load Capacity
350lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SBR-R1PT-PH-TAB-4
Zoro #
G210842503
UPC #
840653115375
Country of Origin
India

Dimensions

Wheel Width
1"

Details

Features
3" Phenolic Wheel Resistant to Oil & Grease, 1" Height Adjustment (from 6.5" to 7.5"), Temperature Range -50 to 250 degree F, Toe Activated Bake
Load Capacity
350lbs

Description

Caster Kit, Includes 4 3-inch Universal Adjustable Height 6.5-inch -7.5-inch adjusts in 1-inch increments Plate Casters. 2-3/8-inch x 3-5/8-inch Top Plate. 1-3/4-inch x 3-inch Bolt Hole Pattern. 1/2-inch King Pin. Non-marking Phenolic tread, toe activated brake, 350 Lb. capacity, resistant to Oil And Grease, double ball bearing, operational temp range -50 To 250 F, zinc plated. Applications include: Institutional & laboratory equipment, bakery equipment, stocking carts, food service operations, office equipment. About Us: BK Resources: a leading supplier of Stainless Steel products, plumbing supplies, commercial gas hoses, and refrigeration. They strive to develop products that are built to last, save time, increase efficiency and offer value to the end user. BK Resources products can be found in leading restaurants, bars and night clubs, universities, stadiums and food trucks nationwide.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.