Shop All Hand Sinks
Bk Resources
Hand Sink Stainless Steel W/Faucet, 2 Holes, ADA Compliant 14Óx16Óx5Ó
Mfr # BKHS-ADA-S-P-G
Zoro # G7680882
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bk Resources
- MFR # BKHS-ADA-S-P-G
- Zoro # G7680882
- UPC # 840653110837
- Country of Origin China
- Category Hand Sinks
Description
BK Resources wall-mount sink, the Perfect 18/304 Stainless Steel Hand sink
ADA Compliant for use in a kitchen, bar, restaurant, laundry, school, hospital, hotel, park, or any other commercial setting, Wall Mounted, 14"W X 16"D X 5"Deep Bowl Size, 1-7/8" Drain Opening, 4" OC Splash Mount Faucet, 3-1/2" Gooseneck Spout, Wrist Blade Handles, 8" Riser, 1" Turn Down On Rear Riser, Wall Bracket Included, Marine Edge, NSF
ADA Compliant for use in a kitchen, bar, restaurant, laundry, school, hospital, hotel, park, or any other commercial setting, Wall Mounted, 14"W X 16"D X 5"Deep Bowl Size, 1-7/8" Drain Opening, 4" OC Splash Mount Faucet, 3-1/2" Gooseneck Spout, Wrist Blade Handles, 8" Riser, 1" Turn Down On Rear Riser, Wall Bracket Included, Marine Edge, NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-408 GATE VALVE (104-703)
- TOTO Pp Battery Case For Tey1Dnc42 Lloyd Urin (THU3005)
- JOHNSON CONTROLS V47Ab-3C 1/2" Temperature (V47AB-3C)
- TRUESEAL Union Tee, 3/8 in Tube Size, PVDF, Black (FB6TU4-HBLK)
- BK RESOURCES Space Saver Hand Sink W/Side Splashes, Faucet, 2 Holes, 9"W x 9" (BKHS-W-SS-SS-PT-G)
- BK RESOURCES Hand Sink With Pedestal, Faucet, 1 Hole, 1-7/8" DR 14Óx10Óx5Ó (BKHS-W-1410-PED-P-G)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes, Faucet 2 Holes 14"Wx10" (BKHS-D-1410-SS-P-G)
- BK RESOURCES 72" Freestanding Three Station Handwash Sink, 8" O.C. Splash Mount (MSHS-72F2)
- BK RESOURCES Hand Sink Stainless Steel W/ Knee Valve Brackets, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1-BKK)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes, 2 Holes 14Óx10Óx5Ó (BKHS-W-1410-SS-P-G)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Faucet And Basket Drain & Side Splashes (HSF2S)
- Bk Resources Hand Sinks