This item is Discontinued.

Bk Resources Hand Sink Stainless Steel W/Faucet Lever Drain, P-Trap, 2 Holes BKHS-W-1410-4D-LA

Hand Sink Stainless Steel W/Faucet Lever Drain, P-Trap, 2 Holes (Discontinued)

  • Mfr # BKHS-W-1410-4D-LA
  • Zoro # G7680803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKHS-W-1410-4D-LA
Zoro #
G7680803
UPC #
840653150000
Country of Origin
China

Description

BK Resources wall-mount sink, the Perfect 304 stainless-steel Hand sink With Lever Drain & P-Trap for use in a kitchen, bar, restaurant, laundry or any commercial setting, 4" O.C. Splash Mount Faucet Holes With Workforce Splash Mount Faucet W/3.5" Gooseneck Spout, Size: 14" Wide X 10" Front-To-Back X 5" Deep Bowl, 1-7/8" Drain Opening, Basket Drain, & Mounting Bracket Included, NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.