Heavy Duty Gooseneck Spout, 5", 2.2 GPM Flow Rate
- Mfr # BKF-HSPT-5G-G
- Zoro # G7904532
product price:Â
$
36.79
/ea
Key Features
Finish
Chrome
Material of Construction
Chrome Plated Brass
For Use With Mfr. Model Number
BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G
For Use With
All BK Resources Optiflow and Workforce Series Faucets
Includes
1 Spout
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKF-HSPT-5G-G
- Zoro #
- G7904532
- UPC #
- 840653122243
- Country of Origin
- China
Details
- Finish
- Chrome
- Material of Construction
- Chrome Plated Brass
- For Use With Mfr. Model Number
- BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G
- For Use With
- All BK Resources Optiflow and Workforce Series Faucets
- Item
- WorkForce Series 5" Gooseneck Spout
- Includes
- 1 Spout
- Fits Brand
- BK-Resources
Description
The BK Resources Optiflow Heavy Duty Gooseneck Spout, 5", 2.2 GPM Flow Rate is designed for commercial sink and wash stations where reliable water control and easy operation are important. Key configuration details include gooseneck spout. Additional features include Lead-free; ANSI/NSF 61 compliant. It is NSF listed and includes a 3-year warranty.
- Gooseneck spout
- Lead-free
- ANSI/NSF 61 compliant
- Optiflow Heavy Duty Gooseneck Spout, 5", 2 GPM Flow Rate, Chrome-plated, Lead-free, ANSI/NSF 61, 3 Year Warranty
- NSF listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.