This item is Discontinued.

Bk Resources ION TM Blue Antimicrobial Hand Sink W/Side Splashes, EVO 4" Faucet APHS-W1410-SSBE

ION TM Blue Antimicrobial Hand Sink W/Side Splashes, EVO 4" Faucet (Discontinued)

  • Mfr # APHS-W1410-SSBE
  • Zoro # G7680505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APHS-W1410-SSBE
Zoro #
G7680505
UPC #
840653142630
Country of Origin
China

Description

BK Resources offer a heavy-duty sink, the Perfect Antimicrobial Hand sink for use in any commercial setting, Infused with an Inorganic Antimicrobial Agent to inhibit the growth of bacteria to prevent foodborne illness, It is Deep Bowled & Textured finish resists scratches and abrasions, NSF certified as well as EPA & FDA approval, Side Splashes & Evolution 4" Splash Mount Stainless Steel Faucet Included, 2 holes, Size: 14" Wide X 10" Front-To-Back X 5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.