Mop Sink 24 in x 24 in, 1, 0, Floor Mount, Stainless Steel

  • Mfr # BKMS-2424-12

  • Zoro # G7686394


product price:  $678.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
Stainless Steel
Color
Stainless Steel
Overall Length
28.75 in
Bowl Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKMS-2424-12
Zoro #
G7686394
UPC #
840653136066
Country of Origin
China

Dimensions

Overall Length
28.75 in
Overall Width
27.5 in
Manufacturers Warranty Length
1 yr
Bowl Size
24 in x 24 in

Details

Mounting Type
Floor Mount
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Square
Number of Holes
0
ADA Compliance
No
Back Splash
No
Item
Mop Sink
No. of Bowls
1
Side Splash
No
Residential / Commercial
Commercial
Finish
Stainless Steel
Sink Material
Stainless Steel

Description

Mop sink with floor mount measures 24" Widex24" Front-To-Backx12" Deep. Sink is made from 18/304 stainless steel and has three skirted sides. Sink includes 3-1/2" Heavy Duty Brass Basket Drain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.