Shop BK RESOURCES
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three Compartment Sink 18 in x 24 in, 3, 2, Free Standing, Stainless Steel
- Mfr # BKS-3-1824-14-18TS
- Zoro # G7683883
product price:Â
$
1,448.99
/ea
Key Features
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
90 in
Bowl Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKS-3-1824-14-18TS
- Zoro #
- G7683883
- UPC #
- 840653109442
- Country of Origin
- China
- Mounting Type
- Free Standing
- Material
- Stainless Steel
- Color
- Stainless Steel
- Bowl Shape
- Rectangular
- Finish
- Stainless Steel
- No. of Bowls
- 3
- ADA Compliance
- No
- Faucet Operation
- Dual Manual Handle
- Item
- Three Compartment Sink
- Number of Holes
- 2
- Back Splash
- Yes
- Residential / Commercial
- Commercial
- Side Splash
- No
- Sink Material
- Stainless Steel
Dimensions
- Overall Length
- 90 in
- Overall Width
- 29.8125 in
- Bowl Size
- 18 in x 24 in
- Manufacturers Warranty Length
- 1 yr
Description
Built for commercial warewashing and prep areas, the BK Resources Stainless Steel 3 Compartment Sink with Dual 18" Drainboards 18L x 24W x 14D Bowls provides a durable sink solution for busy foodservice operations. It is constructed from 18 gauge T-304 Stainless Steel. The design includes 18" L x 24" W x 14" D bowl configuration, 3 compartments, 18" Left drainboard. Additional features include Includes Drain Baskets. It is NSF listed and includes a 1-year warranty.
- 18 gauge T-304 stainless steel construction
- 18" L x 24" W x 14" D bowl size
- 3-compartment design
- 18" Left drainboard
- Includes Drain Baskets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.