Mop Sink Kits 16 in x 20 in, 1, 0, Floor Mount, Stainless Steel

  • Mfr # BKMS-1620-12-KIT

  • Zoro # G7904408


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
Stainless Steel
Color
Stainless Steel
Overall Length
25 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKMS-1620-12-KIT
Zoro #
G7904408
UPC #
840653107653
Country of Origin
China

Dimensions

Overall Length
25 in
Overall Width
20 in
Manufacturers Warranty Length
1 yr
Bowl Size
16 in x 20 in

Details

Mounting Type
Floor Mount
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Rectangular
Finish
Stainless Steel
Residential / Commercial
Commercial
Item
Mop Sink Kits
Number of Holes
0
ADA Compliance
No
No. of Bowls
1
Side Splash
No
Back Splash
No
Sink Material
Stainless Steel

Description

Mop sink kit with floor mount measures 16" Widex20" Front-To-Backx12" Deep. Kit is made from 18/304 Stainless Steel. Includes: (1) 3-1/2" Heavy Duty Brass Basket Drain (BKdr-Hd4), (1) 48" Service Faucet Hose (BK-Sfh-48), (3) Skirted Sides, (1) Service Faucet With Vacuum Breaker (BKSF-WB1), 5-Slot Utility Tool Holder & (6) Plastic Hooks (BK-Uth-5)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.