One Compartment Budget Sink 24 in x 24 in, 1, 2, Free Standing, Stainless Steel

  • Mfr # BK8BS-1-24-14

  • Zoro # G7686848


product price: $524.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
27 in
Bowl Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK8BS-1-24-14
Zoro #
G7686848
UPC #
-
Country of Origin
China

Dimensions

Overall Length
27 in
Overall Width
27.5 in
Bowl Size
24 in x 24 in
Manufacturers Warranty Length
1 yr

Details

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Square
Residential / Commercial
Commercial
Faucet Operation
Dual Manual Handle
ADA Compliance
No
Finish
Stainless Steel
Item
One Compartment Budget Sink
No. of Bowls
1
Back Splash
Yes
Number of Holes
2
Side Splash
No
Sink Material
Stainless Steel

Description

One compartment budget sink measures 27"Wx27-1/2"Dx41"H with 24"x24"x14" deep compartments and 8" O.C. splash mount faucet holes. The deck and bowls are made from 18 gauge stainless steel with square corners and 1-1/2" rounded front and side edges. Sink includes basket drain. 8" backsplash prevents hard to clean messes. Legs are made from galvanized steel. High impact corrosion resistant feet are adjustable. Tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.