Shop BK RESOURCES
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
One Compartment Economy Sink 18 in x 18 in, 1, 2, Free Standing, Stainless Steel
- Mfr # ES-1-18-12-18L
- Zoro # G7682142
product price:Â
$
497.99
/ea
Key Features
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
38.5 in
Bowl Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ES-1-18-12-18L
- Zoro #
- G7682142
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 38.5 in
- Overall Width
- 23.8125 in
- Manufacturers Warranty Length
- 6 mo
- Bowl Size
- 18 in x 18 in
Details
- Mounting Type
- Free Standing
- Material
- Stainless Steel
- Color
- Stainless Steel
- Bowl Shape
- Square
- ADA Compliance
- No
- Side Splash
- No
- Number of Holes
- 2
- Residential / Commercial
- Commercial
- No. of Bowls
- 1
- Back Splash
- Yes
- Finish
- Stainless Steel
- Faucet Operation
- Dual Manual Handle
- Item
- One Compartment Economy Sink
- Sink Material
- Stainless Steel
Description
One compartment economy sink measures 38-1/2"Wx23-13/16"D with 18"x18"x12" deep compartments. The deck and bowls are made from 18 gauge stainless steel and 1-1/2" front and side edges are rounded. There is a 18" drainboard on the left side with a-1/4" pitch to ensure proper drainage. Sink includes 3-1/2" drain and accomodates 8" on center faucet. 9" backsplash prevents hard to clean messes. Legs are made from galvanized steel and are 1 5/8" in diameter. High impact corrosion resistant feet are adjustable. Tested and certified by NSF.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.