
One Compartment Sink 16 Gauge 18 in x 18 in, 1, 2, Free Standing, Stainless Steel
Mfr # BKS6-1-18-14-18LS
Zoro # G7683558
product price:Â $819.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
40.1875 in
Bowl Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BKS6-1-18-14-18LS
Zoro #
G7683558
UPC #
-
Country of Origin
China
Dimensions
Overall Length
40.1875 in
Overall Width
23.5 in
Manufacturers Warranty Length
1 yr
Bowl Size
18 in x 18 in
Details
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Square
Item
One Compartment Sink 16 Gauge
No. of Bowls
1
ADA Compliance
No
Finish
Stainless Steel
Residential / Commercial
Commercial
Faucet Operation
Dual Manual Handle
Back Splash
Yes
Side Splash
No
Number of Holes
2
Sink Material
Stainless Steel
Description
One compartment sink measures 40-3/16"Wx23-1/2"D with 16"x20"x14" deep compartments. The deck and bowls are made from T-304 16 gauge stainless steel. There is a-1/4" pitched drainboard on the left side and the 1-1/2" front and side edges are rounded. Sink includes basket drain and accomodates 8" on center faucets. 10" backsplash prevents hard to clean messes. Legs and end bracing are made from stainless steel. Bullet feet are adjustable. Tested and certified by NSF.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.