Shop BK RESOURCES
Additional $265.00 delivery surcharge applies per item.
See details
See all product information
Create Account
One Compartment Sink 16 Gauge 24 in x 24 in, 1, 2, Free Standing, Stainless Steel
- Mfr # BKS6-1-24-14-24RS
- Zoro # G7683734
product price:Â
$
1,018.99
/ea
Key Features
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
52.1875 in
Bowl Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKS6-1-24-14-24RS
- Zoro #
- G7683734
- UPC #
- 840653136813
- Country of Origin
- China
Dimensions
- Overall Length
- 52.1875 in
- Overall Width
- 29.5 in
- Bowl Size
- 24 in x 24 in
- Manufacturers Warranty Length
- 1 yr
Details
- Mounting Type
- Free Standing
- Material
- Stainless Steel
- Color
- Stainless Steel
- Bowl Shape
- Square
- Back Splash
- Yes
- No. of Bowls
- 1
- Number of Holes
- 2
- Side Splash
- No
- Finish
- Stainless Steel
- Item
- One Compartment Sink 16 Gauge
- Faucet Operation
- Dual Manual Handle
- Residential / Commercial
- Commercial
- ADA Compliance
- No
- Sink Material
- Stainless Steel
Description
Built for commercial warewashing and prep areas, the BK Resources Stainless Steel 1 Compartment Sink 10" Riser Right Drainboard 24L x 24W x 14D Bowls provides a durable sink solution for busy foodservice operations. It is constructed from 16 gauge T-304 Stainless Steel. The design includes 24" L x 24" W x 14" D bowl configuration, 1 compartments, Right drainboard. Additional features include 10" Backsplash. It is NSF listed and includes a 1-year warranty.
- 16 gauge T-304 stainless steel construction
- 24" L x 24" W x 14" D bowl size
- 1-compartment design
- Right drainboard
- 10" Backsplash
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.