
One Compartment Sink 18 in x 18 in, 1, 2, Free Standing, Stainless Steel
Mfr # BKS-1-18-12-18T
Zoro # G7684407
product price:Â $695.99
/eaKey Features
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
54 in
Bowl Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKS-1-18-12-18T
Zoro #
G7684407
UPC #
-
Country of Origin
China
Dimensions
Overall Length
54 in
Overall Width
23.8125 in
Manufacturers Warranty Length
1 yr
Bowl Size
18 in x 18 in
Details
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Square
Side Splash
No
Residential / Commercial
Commercial
Number of Holes
2
No. of Bowls
1
Item
One Compartment Sink
Faucet Operation
Dual Manual Handle
ADA Compliance
No
Back Splash
Yes
Finish
Stainless Steel
Sink Material
Stainless Steel
Description
One compartment sink measures 54"Wx23-13/16"D with 18"x18"x12" deep compartments. The deck and bowls are made from T-304 16 gauge stainless steel. There is a 18" drainboard on the left and right sides and the 1-1/2" front and side edges are rolled. Sink includes basket drain and accomodates 8" on center faucets. 9" backsplash prevents hard to clean messes. Legs are made from galvanized steel. Plastic bullet feet are adjustable. Tested and certified by NSF.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.