Shop BK RESOURCES
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
One Compartment Sink 24 in x 24 in, 1, 2, Free Standing, Stainless Steel
- Mfr # BKS-1-24-14-24L
- Zoro # G7684328
product price:Â
$
733.99
/ea
Key Features
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
50.5 in
Bowl Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKS-1-24-14-24L
- Zoro #
- G7684328
- UPC #
- 840653106090
- Country of Origin
- China
- Mounting Type
- Free Standing
- Material
- Stainless Steel
- Color
- Stainless Steel
- Bowl Shape
- Square
- Item
- One Compartment Sink
- ADA Compliance
- No
- Faucet Operation
- Dual Manual Handle
- Number of Holes
- 2
- Finish
- Stainless Steel
- Back Splash
- Yes
- Side Splash
- No
- Residential / Commercial
- Commercial
- No. of Bowls
- 1
- Sink Material
- Stainless Steel
Dimensions
- Overall Length
- 50.5 in
- Overall Width
- 29.8125 in
- Manufacturers Warranty Length
- 1 yr
- Bowl Size
- 24 in x 24 in
Description
Built for commercial warewashing and prep areas, the BK Resources Stainless Steel 1 Compartment Sink with 24" Left Drainboard 24L x 24W x 14D Bowl provides a durable sink solution for busy foodservice operations. It is constructed from 18 gauge T-304 Stainless Steel. The design includes 24" L x 24" W x 14" D bowl configuration, 1 compartments, Left drainboard. Additional features include Includes Drain Basket. It is NSF listed and includes a 1-year warranty.
- 18 gauge T-304 stainless steel construction
- 24" L x 24" W x 14" D bowl size
- 1-compartment design
- Left drainboard
- Includes Drain Basket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.