Shop BK RESOURCES
See all product information
Create Account
Pre-Rinse Assembly, 4" O.C. Heavy Duty Deck Mount
- Mfr # BKF-4HDDPR-WB-G
- Zoro # G7685667
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
OptiFlow Pre Rinse
Material
Hose: Stainless Steel
Mounting Hole Center to Center
4"
Length (In.)
40 13/16 in
Size
1/2" FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKF-4HDDPR-WB-G
- Zoro #
- G7685667
- UPC #
- 840653108988
- Country of Origin
- China
Dimensions
- Length (In.)
- 40 13/16 in
- Size
- 1/2" FNPT
Details
- Sub-Category
- OptiFlow Pre Rinse
- Material
- Hose: Stainless Steel
- Mounting Hole Center to Center
- 4"
Description
The BK Resources Optiflow Pre-Rinse Assembly, 4" O.C. Heavy Duty Deck Mount is designed for commercial sink and wash stations where reliable water control and easy operation are important. Key configuration details include deck mount, 4" O.C. centers, 44" braided hose. Additional features include Integral Check Valve; Triple-Ply @300 Psi; 1/2" Female Inlets. Lead-free construction supports commercial potable-water applications. It is NSF listed and includes a 3-year warranty.
- 4" O.C. Deck Mount
- 44" stainless steel braided hose
- Integral Check Valve
- Triple-Ply @300 Psi
- 1/2" Female Inlets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.